Beli titanium plate di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hex Bolt Titanium (Baut Hexagonal)atribut:
- Finishing Material: Pure titanium strength Ti2
- Dimensions e (mm): About 9.2
- Dimensions s (mm): 8
- Dimensions k (mm): 3.5
- Dimensions (Designation d x Length L)(inchxmm): M5x16
- Screw Pitch p (mm): 0.8
- Mass (g/pack): 11.1
- TRUSCO Pan Head Machine Screw Slim Titanium (Baut JP)Deskripsi:Use:General applications that require heat resistance, strength and abrasion resistance. Assembly of precision equipment, etc. that deformation is not allowed.atribut:
- Finishing Material: Pure Titanium
- Strength Classification: Ti2
- TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)Deskripsi:-Consists of sizes for electrical and equipment construction.-Since it comes with leading edge thinning, biting is light and there is no point misalignment.-Work material: Iron/copper plate(up to 2mm), stainless steel plate(up to 1mm).-Cutting Oilatribut:
- Step Width: 3.5mm
- Number of Stages: 6stage
- Shank Diameter: 10mm
- Accessories: Cutting Oil
- Purpose of Use: Work material: Iron/copper plate (up to 2mm), stainless steel plate (up to 1mm).
- TRUSCO Step Drill Spiral Nice Mighty (Mata Bor Pagoda)atribut:
- Shank Diameter: 6.35mm
- Accessories: Cutting Oil, Screwdriver bit
- Purpose of Use: Work material: Iron/copper plate (up to 2mm), aluminum plate/wood/resin (up to 3mm), stainless steel plate (up to 1mm).
- TRUSCO Step Drill Three Piece Blade Spiral Nice Mighty (Mata Bor Pagoda)atribut:
- Shank Diameter: 10mm
- Accessories: Cutting Oil
- Purpose of Use: Work material: Iron plate/copper plate, galvalume (up to 2mm), aluminum plate/wood/resin (up to 3mm), stainless steel plate (up to 1mm).
- monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)atribut:
- Drat Type: Full drat
- TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt High Speed Steel) (Mata Bor Pagoda)Deskripsi:-Since it comes with leading edge thinning, biting is light and there is no point misalignment.-Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminum Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).-Cutting Oilatribut:
- Shank Diameter: 10mm
- Accessories: Cutting Oil
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Jason Hex Key Color Titanium (Kunci L)Deskripsi:Chrome vanadium material covered in titanium coloratribut:
- Material: Chrome vanadium covered in titanium color
- monotaro Set Mata Bor Heksagonal Titanium (Drill Bit Set)Deskripsi:Produk ini juga sering disebut dengan Titanium Coated Drill Bit Hex Shankatribut:
- Surface Processing: TiN coating
- Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
- Material: High Speed Steel (HSS)
- Helix Angle: standard
- Point Angle (Degree): 118
- Shaft Diameter (mm): 6.35
- TRUSCO Step Drill Three Piece Blade Spiral Nice Mighty (Mata Bor Pagoda)atribut:
- Shank Diameter: 6.35mm
- Step Width: 3mm
- Accessories: Cutting Oil
- Purpose of Use: Work material: Iron plate/copper plate, galvalume (up to 2mm), aluminum plate/wood/resin (up to 3mm), stainless steel plate (up to 1mm).
- TOP Step Drill Spiral Cylindrical Shaft (Mata Bor Pagoda)Deskripsi:-The long-awaited round shaft shank type with a large diameter size.-Work material: Iron plate(2mm), stainless steel plate(1mm), plastic, wood.atribut:
- Nominal Diameter: 3/8
- Compatible Hose Inner Diameter: 6mm
- Width Across Flat: 21mm
- Total Length: 43.5mm
- Working Fluid: Air, Water
- Body Material: Stainless steel (SUS304)
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Nut Material: Stainless Steel (SUS304)
- O-Ring Materials: Viton
- Purpose of Use: Work material: Iron plate (2mm), stainless steel plate (1mm), plastic, wood.
- Working Pressure: Follows the braided hose to be used
- monotaro.id Hex Socket Head Cap Screw SS 304 Half Thread (Baut L)atribut:
- Drat Type: Half drat
- Material: SS 304
- Omi Kogyo Step Drill Spiral Takenoko (Mata Bor Pagoda)Deskripsi:-First proprietary spiral shape manufactured in Japan.-Adopts HSCO steel for excellent wear and heat resistance.-Heat prevents chips from welding to achieve long life.-More than 3 times longer durability and faster cutting speed than conventional straight-Work material: Iron/aluminum plate(2mm), stainless steel plate(1mm), wood/plywood(3.5mm).-Noneatribut:
- Number of Stages: 13stage
- Drilling Dimension (Φmm): 6, 12, 15, 17, 19, 21, 23, 25, 27, 30, 33, 35, 38
- Step Width: 5mm
- Shank Diameter: 10mm
- Accessories: None
- Purpose of Use: Work material: Iron/aluminum plate (2mm), stainless steel plate (1mm), wood/plywood (3.5mm).
- TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)Deskripsi:-Consists of sizes for electrical and equipment construction.-Since it comes with leading edge thinning, biting is light and there is no point misalignment.-Work material: Iron plate(2mm), stainless steel plate(up to 1mm).-Cutting Oilatribut:
- Number of Stages: 9stage
- Shank Diameter: 6.35mm
- Accessories: Cutting Oil
- Purpose of Use: Work material: Iron plate (2mm), stainless steel plate (up to 1mm).
- Omi Kogyo Step Drill Spiral Takenoko (Mata Bor Pagoda)Deskripsi:-First proprietary spiral shape manufactured in Japan.-Adopts HSCO steel for excellent wear and heat resistance.-Heat prevents chips from welding to achieve long life.-More than 3 times longer durability and faster cutting speed than conventional straight-Work material: Iron/aluminum plate(2mm), stainless steel plate(1mm), wood/plywood(3.5mm).-Noneatribut:
- Accessories: None
- Purpose of Use: Work material: Iron/aluminum plate (2mm), stainless steel plate (1mm), wood/plywood (3.5mm).
- PICUS (Taiyo Seiko) Forged Aluminum Alloy Handle Bolt Clipper Titanium Coated BladeDeskripsi:Heavy use of professional, steeplejack for carabiner corresponding.atribut:
- Hardness: Hv1600 more
- Overall Length (mm): 275
- Nominal Dimensions (mm): 250
- Material (Handle): Forged aluminum alloy
- Cutting Capacity (φ mm) Hard Wire: 5
- Blade Material: Forged titanium-coated blade
- Cutting Capacity (φ mm) Soft Wire: 5
- Yoshinobu Hex Socket Head Cap Screw L White Full Thread (Baut L)Deskripsi:Baut Soket L dari Yoshinobu ini biasanya digunakan oleh semua industri yang memakai mesin dan memakai sambungan baut, dan di semua industri manufakturatribut:
- Color: White
- Drat Type: Full Drat
- Material: Steel
- Surface Treatment: Galvanized White
- Omi Kogyo Step Drill Spiral Takenoko (Mata Bor Pagoda)Deskripsi:-First proprietary spiral shape manufactured in Japan.-Adopts HSCO steel for excellent wear and heat resistance.-Heat prevents chips from welding to achieve long life.-More than 3 times longer durability and faster cutting speed than conventional straight-Work material: Iron/aluminum plate(2mm), stainless steel plate(1mm), wood/plywood(3.5mm).-Noneatribut:
- Accessories: None
- Purpose of Use: Work material: Iron/aluminum plate (2mm), stainless steel plate (1mm), wood/plywood (3.5mm).
- YAMASIN Powder Titanium Tip Saw Metal Masteratribut:
- Material: Base metal: Tool steel, Chip: Titanium
- Cutting Ability (mm) Iron and Steel: 6
- Cutting Ability (mm) Stainless Steel: 3
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Purpose of Use: For cutting soft steel, steel checker plate, angle and channel-shaped steel.
Daftar Harga titanium plate Terbaru October 2026
| TRUSCO Hex Bolt Titanium (Baut Hexagonal) | Rp189.900 |
| TRUSCO Pan Head Machine Screw Slim Titanium (Baut JP) | Rp189.900 |
| TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda) | Rp2.699.900 |
| TRUSCO Step Drill Spiral Nice Mighty (Mata Bor Pagoda) | Rp2.399.900 |
| TRUSCO Step Drill Three Piece Blade Spiral Nice Mighty (Mata Bor Pagoda) | Rp2.799.900 |
| monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal) | Rp3.900 |
| TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt High Speed Steel) (Mata Bor Pagoda) | Rp1.199.900 |
| Jason Hex Key Color Titanium (Kunci L) | Rp5.900 |
| monotaro Set Mata Bor Heksagonal Titanium (Drill Bit Set) | Rp74.900 |
| TRUSCO Step Drill Three Piece Blade Spiral Nice Mighty (Mata Bor Pagoda) | Rp1.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102014202-1.jpg)
/P101000686-1.jpg)
%20(Mata%20Bor%20Pagoda)/P102749155-1.jpg)
/1wP102304068-2.jpg)
/kbP102303731-2.jpg)
/94P105658328-3.jpg)
%20(Mata%20Bor%20Pagoda)/P102706327-1.jpg)
/29P104969081-2.jpg)
/P102251793-1.jpg)
/kkP102303740-2.jpg)
/P102848942-1.jpg)
/asP103461388-5.jpg)
/P102385391-3.jpg)
%20(Mata%20Bor%20Pagoda)/P102755378-1.jpg)
/P102385382-4.jpg)
%20Forged%20Aluminum%20Alloy%20Handle%20Bolt%20Clipper%20Titanium%20Coated%20Blade/3xP103222141-1.jpg)
/6jP102036235-5.jpg)
/P102385373-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)